Motion
GSFTD1 1/4S

TIMKEN (FAFNIR)
GSFTD1 1/4S

Flange-Mount Ball Bearing Unit - 1-1/4 in Bore, 2-Bolt Flange, Set Screw Locking, Malleable Iron Housing Material
Mi Item #03037641
MFR #GSFTD1 1/4S
Price$285.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
GSFTD1 1/4S

Flange-Mount Ball Bearing Unit - 1-1/4 in Bore, 2-Bolt Flange, Set Screw Locking, Malleable Iron Housing Material
Mi Item #03037641
MFR #GSFTD1 1/4S

Mfr description
GSFTD 1.1/4S TWO BOLT FLANGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$285.98/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    3.5625 in
  • Bolt Circle Diameter  
    3.5600 in
  • Bore Diameter  
    1-1/4 in
  • Length Through Bore
    1-13/32 in
  • Overall Length Diameter  
    4.4375 in
  • Weight
    1.1 lbs

Details

  • Bore Type
    Straight
  • Housing Material
    Malleable Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog
  • Manufacturer Upc Number
    087796287358
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Replacement Bearing
    GRA103RRB2
  • Type Of Bearing
    Ball
  • UPC_NO
    087796287358
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)