Motion
68025
Threadlocker - Green, Anaerobic, 250 ml, Bottle
Mi Item #03037705
MFR #68025
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Threadlocker - Green, Anaerobic, 250 ml, Bottle
Mi Item #03037705
MFR #68025

Mfr description
68025 RETAINING COMPOUND
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Package Size
    250 ml
  • Shear Strength
    3500 psi

Details

  • Aerobic Or Anaerobic
    Anaerobic
  • Application
    Threadlocking
  • Color
    Green
  • Cure Time
    24 hr
  • Operating Temperature Range
    -65 to +300 °F
  • Package Type
    Bottle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)