Motion
25AT10-1600
Synchronou & Timing Belt - AT10, 160 Teeth, Urethane Material
Mi Item #03038253
MFR #25AT10-1600
Price$127.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synchronou & Timing Belt - AT10, 160 Teeth, Urethane Material
Mi Item #03038253
MFR #25AT10-1600

Mfr description
25AT10-1600 METRIC TIMING BELT -
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$127.20/each

Specifications

Dimensions

  • Overall Length
    1600 mm

Details

  • Belt Type
    AT10
  • Cord Material
    Steel
  • Material
    Urethane
  • Number Of Teeth  
    160
  • Number Of Toothed Sides
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)