Motion
ZM45
ZM Series Bearing Lock Nut - M45x1.5 mm Thread Size, 65 mm OD, 59 mm Face Dia., 14 mm Width
Mi Item #03038264
MFR #ZM45
Price$251.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZM Series Bearing Lock Nut - M45x1.5 mm Thread Size, 65 mm OD, 59 mm Face Dia., 14 mm Width
Mi Item #03038264
MFR #ZM45

Mfr description
ZM45
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$251.74/each

Specifications

Dimensions

  • Face Diameter  
    59 mm
  • Outside Diameter  
    65 mm
  • Overall Height
    0.5000 in
  • Overall Width
    14 mm
  • Thread Size  
    M45x1.5 mm
  • Weight
    0.45 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    Precision
  • Manufacturer Product Page
  • Product Type
    Bearing Lock Nuts
  • Series
    ZM
  • UPC_NO
    4012802079371
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)