Specifications
Details
- Cylinder SuffixKC-A
- Operating Pressure Range0.05 MPa, 12 bar to 7.25 psi, 174.045 psi
- Port GenderFemale
- Port Thread StandardG
- Product TypeTie Rod Air Cylinders
- SeriesLFR
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)