Motion
HSM407S-14 (SMA)

SUMITOMO DRIVE TECH
HSM407S-14 (SMA)

Shaft Mount Speed Reducer - 14:1 Ratio, Includes Keyless Taper-Grip Bushing
Mi Item #03038480
MFR #HSM407S-14 (SMA)
Price$22,461.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
HSM407S-14 (SMA)

Shaft Mount Speed Reducer - 14:1 Ratio, Includes Keyless Taper-Grip Bushing
Mi Item #03038480
MFR #HSM407S-14 (SMA)

Mfr description
407S-14 REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22,461.77/each

Specifications

Dimensions

  • Nominal Ratio
    14:1
  • Ratio
    14:1
  • Service Factor
    1.0

Details

  • Accessories Included
    Keyless Taper-Grip Bushing
  • Actual Ratio
    13.260:1
  • Max Input Horsepower
    15 hp
  • Output Bore Type
    Bushing Bore
  • Reducer Type
    Helical
  • Series
    HSM
  • Standards Met
    AGMA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)