Motion
HSM507L-14 (SMA)

SUMITOMO DRIVE TECH
HSM507L-14 (SMA)

Shaft Mount Speed Reducer - 14:1 Ratio, Solid Shaft Input Type
Mi Item #03038483
MFR #HSM507L-14 (SMA)
Price$61,454.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
HSM507L-14 (SMA)

Shaft Mount Speed Reducer - 14:1 Ratio, Solid Shaft Input Type
Mi Item #03038483
MFR #HSM507L-14 (SMA)

Mfr description
507L-14 REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$61,454.08/each

Specifications

Dimensions

  • Case Size
    507L
  • Maximum Output RPM
    100 rpm
  • Nominal Ratio
    14:1
  • Ratio
    14:1
  • Service Factor
    1.0

Details

  • Actual Ratio
    13.260:1
  • Input Type
    Solid Shaft
  • Max Input Horsepower
    20 hp
  • Output Bore Type
    Keyless Taper-Grip Bushing
  • Reducer Type
    Helical
  • Series
    HSM
  • Standards Met
    AGMA, ISO
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)