Motion
PCMF 252816.5 E

SKF
PCMF 252816.5 E

Flanged Bushing - 25 mm Bore, 16.5 mm Length, 35 mm Flange Dia., Metal-Polymer Composite Material
Mi Item #03038597
MFR #PCMF 252816.5 E
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PCMF 252816.5 E

Flanged Bushing - 25 mm Bore, 16.5 mm Length, 35 mm Flange Dia., Metal-Polymer Composite Material
Mi Item #03038597
MFR #PCMF 252816.5 E

Mfr description
PCMF252816.5 E BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Flange Diameter
    35 mm
  • Flange Outside Diameter
    35 mm;1.3780 in
  • Flange Thickness
    1.50 mm;0.0591 in
  • Inside Diameter
    25 mm
  • Outside Diameter
    28 mm
  • Overall Length
    16.5 mm
  • Overall Thickness
    1.5000 mm
  • Overall Width
    0.6496 in, 16.50 mm
  • Thickness
    0.0591 in, 1.50 mm
  • Weight
    1.16 lbs

Details

  • Additional Details
    Flanged;Maintenance-Free;Thin-Walled Construction
  • Bearing Material
    PTFE
  • Bushing Material
    Metal-Polymer Composite
  • Bushing Type
    Flanged
  • Description
    PTFE composite flanged bushing
  • Groove Type
    Plain Interior
  • Ground Type
    Ground
  • Manufacturer Catalog Number
    PCMF 252816.5 E
  • Material
    PTFE composite
  • Operating Temperature Range
    -200 to 250 °C, -328 to 482 °F
  • Product Type
    Die & Mold Plain-Bearings
  • Series
    PCMF
  • Sleeve Bearing Type
    Flange Sleeve
  • Type
    Flanged
  • Type Of Bearing
    Bushing
  • UPC_NO
    7316572038116
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)