Motion
AK3578

TB WOODS
AK3578

FHP Sheave, A-4L-3L Belt Section, 3.55 O.D. in., 1 Grooves, Cast Iron Material
MI ITEM #03038627
MFR #AK3578
List Price$170.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
AK3578

FHP Sheave, A-4L-3L Belt Section, 3.55 O.D. in., 1 Grooves, Cast Iron Material
MI ITEM #03038627
MFR #AK3578

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$170.84/each for your price

Overview

Mfr description
AK35 X 7/8 PULLEY

Specifications

  • Belt Section Size
    3L, 4L, A
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Bore Diameter
    7/8 in
  • Keyway Size
    3/16 x 3/32 in
  • Material
    Cast Iron
  • Length Through Bore
  • Face Width
  • Pitch Diameter
    3.21 (3L) in, 3.55 (A/4L) in
  • Overall Width
    1-3/32 in
  • Pulley Construction
    Plain
  • UPC_NO
    698672116138
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text