Motion
SSG219L 1 3/16 UNMTED SS BALL BRG

LINK-BELT
SSG219L 1 3/16 UNMTED SS BALL BRG

Ball Insert Bearing - Cylindrical Bore, 1-3/16 in ID
MI ITEM #03038686
MFR #SSG219L 1 3/16 UNMTED SS BALL BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
SSG219L 1 3/16 UNMTED SS BALL BRG

Ball Insert Bearing - Cylindrical Bore, 1-3/16 in ID
MI ITEM #03038686
MFR #SSG219L 1 3/16 UNMTED SS BALL BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1-3/16 in
  • Outside Diameter  
    2.4375 in
  • Overall Width
    3.0000 in
  • Weight
    0.63 lbs

Details

  • Bearing Material
    Stainless Steel
  • Bore Type
    Cylindrical
  • Duty Type
    Intermediate Duty Ball Brg
  • Expansion Type
    Expansion Bearing (Floating)
  • Grease Type
    Mobil FM222 Food Grade H1
  • Locking Device
    Set Screw
  • Manufacturer Product Page
  • Manufacturer Upc Number
    793699754865
  • Product Type
    Ball Insert Bearings
  • Retainer Material
    Stainless Steel
  • Series
    Ball Bearings - Unmounted Replacement Bearings
  • UPC_NO
    793699754865

Overview

Mfr description
SSG219L BRG& S.S. SSG219L
  • 1 3/16" Unmounted Ball Bearing, Intermediate Duty, Setscrew Locking, Single Lip Contact Seal, Stainless Steel Bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought