Motion
ADA 505TC

ITT ENIDINE
ADA 505TC

Pneumatic Shock Absorber - ADA Series, 2 in Stroke, Adjustable Type
Mi Item #03038798
MFR #ADA 505TC
Price$520.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ITT ENIDINE
ADA 505TC

Pneumatic Shock Absorber - ADA Series, 2 in Stroke, Adjustable Type
Mi Item #03038798
MFR #ADA 505TC

Mfr description
ADA 505 TC ADJ COMP- ADJ TENSION
  • Extensive product line offers flexibility in both size and load capacities to fulfill a wide range of application requirements
  • ISO quality standards result in reliable, long-life operation
  • A select variety of surface finishes maintains original quality appearance and provides the longest corrosion resistance protection
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$520.62/each

Specifications

Dimensions

  • Compressed Spring Force
    450.00 lbs
  • Extended Spring Force
    450.00 lbs
  • Overall Length
    9.81 in
  • Overall Width
    1.250 in
  • Stroke
    2 in
  • Weight
    0.68 lbs, 0.7

Details

  • Collision Velocity Range
    6 to 11 in/s
  • Max Energy Absorption Per Cycle
    65000 in
  • Series
    ADA
  • Shock Absorber Type
    Adjustable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)