Motion
ADA 510PC

ITT ENIDINE
ADA 510PC

Pneumatic Shock Absorber - ADA Series, 4 in Stroke, Adjustable Type
Mi Item #03038799
MFR #ADA 510PC
Price$515.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ITT ENIDINE
ADA 510PC

Pneumatic Shock Absorber - ADA Series, 4 in Stroke, Adjustable Type
Mi Item #03038799
MFR #ADA 510PC

Mfr description
ADA 510 PC ADJ COMP - FREE FLOW TENSION
  • Extensive product line offers flexibility in both size and load capacities to fulfill a wide range of application requirements
  • ISO quality standards result in reliable, long-life operation
  • A select variety of surface finishes maintains original quality appearance and provides the longest corrosion resistance protection
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$515.58/each

Specifications

Dimensions

  • Compressed Spring Force
    375.00 lbs
  • Extended Spring Force
    450.00 lbs
  • Overall Length
    13.81 in
  • Overall Width
    1.250 in
  • Stroke
    4 in
  • Weight
    0.80 lbs

Details

  • Collision Velocity Range
    6 to 11 in/s
  • Max Energy Absorption Per Cycle
    850000 in
  • Series
    ADA
  • Shock Absorber Type
    Adjustable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)