Motion
ADA 520PC

ITT ENIDINE
ADA 520PC

Pneumatic Shock Absorber - ADA Series, 8 in Stroke, Adjustable Type
MI ITEM #03038804
MFR #ADA 520PC
List Price$787.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ITT ENIDINE
ADA 520PC

Pneumatic Shock Absorber - ADA Series, 8 in Stroke, Adjustable Type
MI ITEM #03038804
MFR #ADA 520PC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$787.25/each for your price

Overview

Mfr description
ADA 520 PC ADJ COMP - FREE FLOW TENSION
  • Extensive product line offers flexibility in both size and load capacities to fulfill a wide range of application requirements
  • ISO quality standards result in reliable, long-life operation
  • A select variety of surface finishes maintains original quality appearance and provides the longest corrosion resistance protection
  • Custom stroke lengths and damping characteristics can be designed to suit your application requirements
  • Incorporating optional fluids can expand the standard operational temperature range from (15°F to 180°F) to (–30°F to 210°F)
  • Special materials and finishes available to meetspecific customer requirements

Specifications

  • Stroke
    8 in
  • Collision Velocity Range
    6 to 11 in/s
  • Max Energy Absorption Per Cycle
    1250000 in
  • Shock Absorber Type
    Adjustable
  • Series
    ADA
  • Extended Spring Force
    450.00 lbs
  • Compressed Spring Force
    200.00 lbs
  • Overall Length
    21.81 in
  • Overall Width
    1.250 in
  • Weight
    1.1 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought