Motion
1.15.26 R 03 BN4

HYDAC CORP
1.15.26 R 03 BN4

Hydraulic Return Filter Element - Return, Cartridge, Fiberglass, 3 micron
Mi Item #03038840
MFR #1.15.26 R 03 BN4
Price$550.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
1.15.26 R 03 BN4

Hydraulic Return Filter Element - Return, Cartridge, Fiberglass, 3 micron
Mi Item #03038840
MFR #1.15.26 R 03 BN4

Mfr description
1.15.26 R 03 BN4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$550.23/each

Specifications

Dimensions

  • Inside Diameter
    2.2170 in,56.30 mm
  • Length
    25.7000 in,652 mm
  • Outside Diameter
    3.8000 in,96 mm
  • Overall Diameter
    3.8000 in,96 mm
  • Overall Length
    26 in
  • Width
    3.8000 in,96 mm

Details

  • Beta Rating
    ≥200
  • Element Application
    Return
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Fiberglass
  • Filter Type
    Hydraulic
  • Manufacturer Catalog
  • Maximum Operating Pressure
    20 bar, 290 psi
  • Maximum Temperature
    212 °F,100 °C
  • Micron Rating
    3 micron
  • Minimum Temperature
    -22 °F,-30 °C
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    Betafit - 6500
  • Valve Bypass Cracking Pressure
    3 bar,43 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)