Motion
4550DU
Die & Mold Plain-Bearing - 45 mm Bore, 50 mm OD, 50 mm Length, Lead, PTFE Material
Mi Item #03039464
MFR #4550DU
Price$50.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Die & Mold Plain-Bearing - 45 mm Bore, 50 mm OD, 50 mm Length, Lead, PTFE Material
Mi Item #03039464
MFR #4550DU

Mfr description
4550DU METAL-POLYMER - DU
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50.17/each

Specifications

Dimensions

  • Inside Diameter
    45 mm
  • Outside Diameter
    50 mm
  • Overall Length
    50 mm

Details

  • Bushing Material
    Lead, PTFE
  • Bushing Type
    Plain Sleeve
  • Groove Type
    Plain Interior
  • Product Type
    Die & Mold Plain-Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)