Motion
UCPU307-23
Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-7/16 in Bore, Cast Iron Material, Heavy Duty, Non-Expansion Bearing (Fixed)
MI ITEM #03039747
MFR #UCPU307-23
Price$256.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-7/16 in Bore, Cast Iron Material, Heavy Duty, Non-Expansion Bearing (Fixed)
MI ITEM #03039747
MFR #UCPU307-23

Mfr description
UCPU307-23 1-7/16 PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$256.31/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.3750 in
  • Base Width
    2.362 in
  • Bolt Center To Center Length
    6.7344 to 7.9844 in
  • Bolt Size
    9/16
  • Bore Diameter
    1-7/16 in
  • Overall Height
    4.6850 in
  • Overall Length
    9.2500 in
  • Overall Width
    2.3594 in

Details

  • Bore Type
    Round
  • Duty Type
    Heavy Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    7530 lbf
  • Radial Static Load Capacity
    4320 lbf
  • Replacement Bearing
    UC307-23
  • Seal Type
    Contact with Slinger
  • Series
    UCPU300
  • UPC_NO
    0808250288588

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)