Motion
02-201097
RV10-10-S6H-5 RELIEF VALVE
Mi Item #03039919
MFR #02-201097
Price$472.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RV10-10-S6H-5 RELIEF VALVE
Mi Item #03039919
MFR #02-201097

Mfr description
RV10-10-S6H-5 RELIEF VALVE
  • 350 bar (5000 psi) & 300 L/min (80 USgpm)
  • Reliable, economical and compact
  • Maximum flexibility and minimum space
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$472.99/each

Specifications

Dimensions

  • Overall Height
    3.45 in
  • Overall Length
    2.50 in
  • Overall Width
    2.00 in
  • Port Size
    SAE 6 (9/16–18 UNF)

Details

  • Actuation
    Hydraulic
  • Body Material
    Aluminum
  • Connection Gender
    Female
  • Fluid Comp
    All general purpose hydraulic fluids
  • Max Operating Temperature
    +248 °F
  • Maximum Flow Rate
    38 lpm
  • Maximum Operating Pressure
    35 bar
  • Mounting Type
    Inline
  • Seal Material
    Buna-N
  • Series
    RV10
  • Valve Type
    Relief Valve with Fluoroelastomer Seals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)