Motion
6268-21
Orbital Jig Saw
MI ITEM #03039933
MFR #6268-21
Price$226.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Orbital Jig Saw
MI ITEM #03039933
MFR #6268-21

Mfr description
6268-21 JIG SAW
  • LED light for improved sight line
  • Powerful 6.5 amp motor
  • Orbital action with 4 adjustment levels and 1 in. stroke length for faster cutting
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$226.49/each

Specifications

Dimensions

  • Cord Length
    12.7 ft
  • Overall Length
    9-1/2 in
  • Stroke
    1 in
  • Tool Weight
    6.4 lb

Details

  • Amperage
    6.5 A
  • Anti Splitting Insert
    Not Included
  • Cutting Action
    Orbital
  • Includes Dust Management
    Dust Management
  • Maximum Speed
    3000 spm
  • Number Of Pieces
    5
  • Power Rating
    120 V ac, 6.5 A
  • Variable Speed
    Variable Speed
  • Voltage
    120 V ac

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)