Motion
UCP215-48
Pillow Block Ball Bearing Unit - 2-Bolt Base, 3 in Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #03040177
MFR #UCP215-48
Price$445.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 3 in Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #03040177
MFR #UCP215-48

Mfr description
UCP215-48 3 PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$445.42/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.2500 in
  • Base Width
    2-15/16 in
  • Bolt Center To Center Length
    8.0313 to 8.9688 in
  • Bolt Size
    3/4
  • Bore Diameter
    3 in
  • Overall Height
    6.4063 in
  • Overall Length
    10.8125 in
  • Overall Width
    3.2031 in

Details

  • Bore Type
    Round
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    14900 lbf
  • Radial Static Load Capacity
    10800 lbf
  • Replacement Bearing
    UC215-48
  • Seal Type
    Contact with Slinger
  • Series
    UCP200
  • UPC_NO
    0808250249626
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)