Motion
6H FHUB FB

KOP-FLEX
6H FHUB FB

2283174 Gear Hubs - 6, 0.5000 to 8.6250 in
MI ITEM #03040215
MFR #6H FHUB FB
Price$8,122.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
6H FHUB FB

2283174 Gear Hubs - 6, 0.5000 to 8.6250 in
MI ITEM #03040215
MFR #6H FHUB FB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8,122.60/each

Specifications

Dimensions

  • Bore Diameter
    0.5000 to 8.6250 in
  • Coupling Size Code
    6
  • Hub Diameter
    11.5000 in
  • Length Through Bore
    7.4063 in
  • Weight
    205.50 lbs

Details

  • Manufacturer Upc Number
    662384406214
  • Max Rpm
    3600 rpm
  • Product Type
    Gear Coupling Hubs

Overview

Mfr description
6H FHUB FB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought