Motion
500KABRK-197
Keyed Padlock - Open Shackle, Shackle Diameter: 9/32 in, Shackle Material: Steel, Body Material: Steel
MI ITEM #03040264
MFR #500KABRK-197
Price$11.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyed Padlock - Open Shackle, Shackle Diameter: 9/32 in, Shackle Material: Steel, Body Material: Steel
MI ITEM #03040264
MFR #500KABRK-197

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$11.98/each

Specifications

Dimensions

  • Body Width
    1-3/4 in
  • Horizontal Clearance
    13/16 in
  • Shackle Diameter
    9/32 in
  • Vertical Clearance
    13/16 in

Details

  • Body Material
    Steel
  • Covered Body Or Bumpers
    One Bumper
  • Finish Coating
    Laminated
  • Key Type
    Keyed Alike
  • Shackle Material
    Steel
  • Type
    Open Shackle Padlock

Overview

Mfr description
500KABRK-197 BREAKABLE SHACKLE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought