Motion
MXW16-100B
Cylinder, Air
Mi Item #03040279
MFR #MXW16-100B
Price$1,220.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylinder, Air
Mi Item #03040279
MFR #MXW16-100B

Mfr description
MXW16-100B CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,220.54/each

Specifications

Dimensions

  • Bore Diameter  
    16 mm
  • Overall Height
    43 mm
  • Overall Length
    295 mm
  • Overall Width
    74 mm
  • Port Size
    M5x0.8
  • Stroke  
    100 mm

Details

  • Adjuster Option
    Shock Absorbers (Both Ends)
  • Country of Origin
    JP
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Maximum Applied Force
    281 N
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Minimum Operating Pressure
    +0.15 MPa
  • Number Of Auto Switches
    0
  • Operating Pressure Range
    +0.15 to +0.7 MPa
  • Operating Temperature Range
    -10 to +60 °C
  • Piping Type
    Axial Piping, Lateral Piping
  • Piston Action
    Double-Acting
  • Product Type
    Guided Air Cylinders
  • Proof Pressure
    +1.05 MPa
  • Series
    MXW
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)