Motion
CNHJ-6120Y-6 182TC

SUMITOMO DRIVE TECH
CNHJ-6120Y-6 182TC

06:1 Reduction, 6:1 Ratio, Any Mounting Direction
MI ITEM #03040466
MFR #CNHJ-6120Y-6 182TC
Price$3,609.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNHJ-6120Y-6 182TC

06:1 Reduction, 6:1 Ratio, Any Mounting Direction
MI ITEM #03040466
MFR #CNHJ-6120Y-6 182TC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,609.66/each

Specifications

Dimensions

  • Case Size
    6120
  • Maximum Output Torque
    68200 N-m;603620
  • NEMA / IEC Frame Size
    182TC
  • Ratio
    6:1

Details

  • Input Style
    NEMA C-Face
  • Manufacturer Catalog Number
    03.601.50.013
  • Mounting
    Any Mounting Direction
  • Reducer Type
    Cycloidal
  • Reduction
    06:1
  • Series
    Cyclo 6000
  • Torque Rating (in-lb)
    603620 in-lb

Overview

Mfr description
CNHJ-6120Y6-182TC REDUCER & ADAPTER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought