Motion
339359-C1
Lubrication Pump - Light Lubricants, Heavy Lubricants, 40 oz/min Flow Rate, 50:1 Ratio
Mi Item #03040499
MFR #339359-C1
Price$2,207.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lubrication Pump - Light Lubricants, Heavy Lubricants, 40 oz/min Flow Rate, 50:1 Ratio
Mi Item #03040499
MFR #339359-C1

Mfr description
339359-C1 PUMP PACKAGE (180KG)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,207.37/each

Specifications

Dimensions

  • Air Inlet Thread Connection
    1/4 NPSI in
  • Compatible Container Size
    400 lb
  • Outlet Thread Connection
    3/8 in NPTF

Details

  • Flow Rate
    40 oz/min
  • Lubrication Type
    Heavy Lubricants, Light Lubricants
  • Maximum Operating Pressure
    7500 psi
  • Pump Ratio
    50:1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)