Motion
UP001
Pillow Block Ball Bearing Unit - 2-Bolt Base, 12 mm Bore, ZDC Alloy Material, Light Duty, Non-Expansion Bearing (Fixed)
MI ITEM #03040501
MFR #UP001
Price$41.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 12 mm Bore, ZDC Alloy Material, Light Duty, Non-Expansion Bearing (Fixed)
MI ITEM #03040501
MFR #UP001

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$41.26/each

Specifications

Dimensions

  • Base To Bore Centerline
    19 mm
  • Base Width
    16 mm
  • Bolt Center To Center Length
    56 mm
  • Bolt Size
    M6
  • Bore Diameter
    12 mm
  • Overall Height
    38 mm
  • Overall Length
    71 mm
  • Overall Width
    21.5 mm

Details

  • Bore Type
    Round
  • Duty Type
    Light Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    ZDC Alloy
  • Locking Device
    Eccentric Collar
  • Locking Type
    Eccentric Collar
  • Lubrication Type
    Cannot Be Relubricated
  • Manufacturer Product Page
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    520 kgf
  • Radial Static Load Capacity
    245 kgf
  • Replacement Bearing
    U001
  • Seal Type
    Contact/Lip
  • Series
    UP000
  • UPC_NO
    0808250102990

Overview

Mfr description
UP001 12MM PILLOW BLOCK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought