Motion
H2308X

NTN
H2308X

Adapter Sleeve - 35 mm Bore Dia., 46 mm Overall Length, Steel Material
Mi Item #03040575
MFR #H2308X
Price$113.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
H2308X

Adapter Sleeve - 35 mm Bore Dia., 46 mm Overall Length, Steel Material
Mi Item #03040575
MFR #H2308X

Mfr description
H2308X 35MM ADAPTER ASSY
  • Adapter
  • Sleeve with Lockwasher
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$113.96/each

Specifications

Dimensions

  • Bore Diameter
    35 mm
  • Outside Diameter
    58 mm
  • Overall Length  
    46 mm
  • Weight
    0.483 lbs

Details

  • Country of Origin
    JP
  • Harmonization Code
    8482.99.6510
  • Includes
    Adapter, Sleeve with Lockwasher
  • Lock Nut Number
    AN08
  • Lock Washer Number
    AW08X
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359078930
  • Material
    Steel
  • Material / Coating
    Steel
  • Part Type
    Adapter Sleeve w/ Lockwasher
  • Product Type
    Adapter Sleeves
  • Series
    H
  • UPC_NO
    4547359078930
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)