Motion
18059
Eagle® Classical - V Belting - A - Twin Size, Number of Sections 2, 1.1900 in Top Width, 0.4100 in Height, 100 ft Length, Reinforced, Co-Extruded Ribbed, Oil Resistant, Polyurethane Material, 85 Durometer, -22 to +150 °F Temperature Range
Mi Item #03040860
MFR #18059
Price$41.49/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eagle® Classical - V Belting - A - Twin Size, Number of Sections 2, 1.1900 in Top Width, 0.4100 in Height, 100 ft Length, Reinforced, Co-Extruded Ribbed, Oil Resistant, Polyurethane Material, 85 Durometer, -22 to +150 °F Temperature Range
Mi Item #03040860
MFR #18059

Mfr description
5260577 HYFEN 85 CXR A TWIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.49/ft

Specifications

Dimensions

  • Belting Length
    100 ft
  • Minimum Pulley Diameter
    4.53 in
  • Overall Height
    0.4100 in
  • Overall Length
    100 ft
  • Section Size
    A - Twin
  • Weight
    13.6 lbs

Details

  • Belt Category
    Classical - V Belting
  • Belt Profile
    V
  • Color
    Blue, Green, Orange
  • Construction Type
    Co-Extruded Ribbed
  • Durometer
    85
  • Manufacturer Catalog Number
    5260577
  • Material
    Polyurethane
  • Number Of Sections
    2
  • Product Type
    Endless Belting
  • Reinforcement Type
    Reinforced
  • Resistance Features
    Oil Resistant
  • Section
    A-Twin
  • Standards Met
    RoHS 2002/95/EC
  • Trade Number
    A
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)