1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SEALMASTER
708697
Straight Bore, 0.7500 in Bore Diam., 1.8504 in OD, 1.2813 in Width, Concentric Collar Locking
MI ITEM #
03041065
MFR #
708697
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Insert Bearings and Cartridge Units
Insert Bearings
SEALMASTER 708697
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SEALMASTER
708697
Straight Bore, 0.7500 in Bore Diam., 1.8504 in OD, 1.2813 in Width, Concentric Collar Locking
MI ITEM #
03041065
MFR #
708697
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
ER-12T DKM BRG
Specifications
Bore Type
Straight
Bore Diameter
0.7500 in
Outside Diameter
1.8504 in
Overall Width
1.2813 in
Locking Device
Concentric Collar
Product Type
Ball Insert Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data