Overview
Mfr description
INSPS115P BRG (032886)
Specifications
- Bore Diameter
- Bore TypeStraight
- Manufacturer Catalog Number032886
- Shaft Diameter1.9375 in
- Type Of BearingJournal
- Product TypePlain Sleeve Insert Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data