Motion
611-21238-01 ROL*5X51ST G/SL F/S-C

REXNORD INC
611-21238-01 ROL*5X51ST G/SL F/S-C

Conveyor Replacement Idler Roller - CEMA C, 5 in Roller Diameter, Steel Material
MI ITEM #03041100
MFR #611-21238-01 ROL*5X51ST G/SL F/S-C
Your Price$638.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
611-21238-01 ROL*5X51ST G/SL F/S-C

Conveyor Replacement Idler Roller - CEMA C, 5 in Roller Diameter, Steel Material
MI ITEM #03041100
MFR #611-21238-01 ROL*5X51ST G/SL F/S-C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$638.80/each(List $798.50)

Overview

Mfr description
611-21238-01 ROLL 5X51STL G/SL F/S-C

Specifications

  • CEMA Rating
    CEMA C
  • Roller Diameter
    5 in
  • Material
    Steel
  • Manufacturer Upc Number
    698210830281
  • UPC_NO
    698210830281
  • Accessory Type
    Belt Conveyor Roll

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought