Motion
R6
Radial/Deep Groove Ball Bearing - Straight Bore, 0.3750 in ID, 0.8750 in OD, 0.2188 in Width, Open, Without Snap Ring
Mi Item #03041181
MFR #R6
Price$13.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 0.3750 in ID, 0.8750 in OD, 0.2188 in Width, Open, Without Snap Ring
Mi Item #03041181
MFR #R6

Mfr description
R6 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.92/each

Specifications

Dimensions

  • Bore Diameter  
    0.3750 in
  • Outside Diameter  
    22.20 mm
  • Overall Width  
    5.60 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    R6 BRG
  • Long Description
    The R6 Radial/Deep Groove Ball Bearing features 0.3750 in bore diameter, straight bore, open closure, 0.8750 in outside diameter, and 0.2188 in width.
  • Manufacturer Catalog Number
    R6
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    1200106995036
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)