Motion
CDBM2B40-75-HN

SMC CORP OF AMERICA
CDBM2B40-75-HN

Cylinder, Air
Mi Item #03041245
MFR #CDBM2B40-75-HN
Price$99.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDBM2B40-75-HN

Cylinder, Air
Mi Item #03041245
MFR #CDBM2B40-75-HN

Mfr description
CDBM2B40-75-HN CYLINDER
  • End lock cylinder, CBM2
  • Double acting, single rod
  • 8 mounting options available
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$99.63/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Cylinder Size
    Standard
  • Overall Height
    42.5 mm
  • Overall Length
    229 mm
  • Overall Width
    42.5 mm
  • Port Size
    1/4 BSPT
  • Pull Force At 100 Psi
    770 N
  • Push Force At 100 Psi
    882 N
  • Rod Size
    M14x1.5
  • Rod Size / Thread
    M14x1.5 Male ISO
  • Stroke  
    75 mm

Details

  • Body Material
    Stainless Steel
  • Country of Origin
    US
  • Cushion Type
    Rubber Bumper
  • Minimum Operating Pressure
    +0.15 MPa
  • Mounting Type
    Basic Mount
  • Operating Pressure Range
    +0.15 to +1 Mpa
  • Operating Temperature Range
    -10 to +60 °C
  • Options Included
    Magnetized, Switch Ready
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Gender
    Male
  • Rod Thread Standard
    ISO
  • Rod Type
    Single Rod
  • Series
    CM2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)