Motion
351025

DODGE
351025

Screw Conveyor Drive Shaft - 1.5000 in Shaft Diam., 6.0000 to 9.0000 in Screw Diam., Stainless Steel Material, 316
Mi Item #03041249
MFR #351025
Price$2,690.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
351025

Screw Conveyor Drive Shaft - 1.5000 in Shaft Diam., 6.0000 to 9.0000 in Screw Diam., Stainless Steel Material, 316
Mi Item #03041249
MFR #351025

Mfr description
C1 X 1-1/2 3H SS DRIVE SHAFT 351025
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,690.06/each

Specifications

Dimensions

  • Length
    9.0000 in
  • Screw Diameter Range
    6.0000 to 9.0000 in
  • Shaft Diameter
    1.5000 in
  • Weight
    19.18 lbs

Details

  • Country of Origin
    US
  • Material
    Stainless Steel
  • Material Grade
    316
  • UPC_NO
    782475882229
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)