Motion
351149

DODGE
351149

Screw Conveyor Drive Shaft - 2.4375 in Shaft Diam., 12.0000 to 14.0000 in Screw Diam., Stainless Steel Material, 316
MI ITEM #03041253
MFR #351149
Price$3,653.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
351149

Screw Conveyor Drive Shaft - 2.4375 in Shaft Diam., 12.0000 to 14.0000 in Screw Diam., Stainless Steel Material, 316
MI ITEM #03041253
MFR #351149

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,653.93/each

Specifications

Dimensions

  • Length
    6.6900 in
  • Screw Diameter Range
    12.0000 to 14.0000 in
  • Shaft Diameter
    2.4375 in
  • Weight
    27.56 lbs

Details

  • Country of Origin
    US
  • Material
    Stainless Steel
  • Material Grade
    316
  • UPC_NO
    782475621262

Overview

Mfr description
C1 X 2-7/16 STNLS STL DRV SHAFT 351149

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought