Motion
351150

DODGE
351150

Screw Conveyor Drive Shaft - 3.0000 in Shaft Diam., 12.0000 to 20.0000 in Screw Diam., Stainless Steel Material, 316
Mi Item #03041254
MFR #351150
Price$5,330.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
351150

Screw Conveyor Drive Shaft - 3.0000 in Shaft Diam., 12.0000 to 20.0000 in Screw Diam., Stainless Steel Material, 316
Mi Item #03041254
MFR #351150

Mfr description
C1 X 3 STNLS STL DRV SHAFT 351150
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,330.73/each

Specifications

Dimensions

  • Length
    6.8800 in
  • Screw Diameter Range
    12.0000 to 20.0000 in
  • Shaft Diameter
    3.0000 in
  • Weight
    38.36 lbs

Details

  • Country of Origin
    US
  • Material
    Stainless Steel
  • Material Grade
    316
  • UPC_NO
    782475622023
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)