Motion
351190

DODGE
351190

Hydroil Screw Conveyor Drive Shaft Mount Speed Reducer - Reducer Size: HSCXT105, Single Stage Reduction, 5:1 Ratio, Output Bore Type: Straight Bore
Mi Item #03041255
MFR #351190
Price$5,528.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
351190

Hydroil Screw Conveyor Drive Shaft Mount Speed Reducer - Reducer Size: HSCXT105, Single Stage Reduction, 5:1 Ratio, Output Bore Type: Straight Bore
Mi Item #03041255
MFR #351190

Mfr description
HSCXT105 HYDROIL SCR CONV REDCR 351190
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,528.18/each

Specifications

Dimensions

  • Agma Size
    107
  • Bore Length
    5.6200 in;142.74 mm
  • Case Size
    1
  • Housing Length
    16.28 in
  • Housing Width
    7 in
  • Manufacturer Reducer Size
    HSCXT105
  • Maximum Output RPM
    400 rpm
  • Nominal Ratio
    5:1
  • Ratio
    5:1
  • Weight
    41.00 lbs

Details

  • Actual Ratio
    5:1
  • Case Included
    Yes
  • Compatible Conveyor Adapter
    351086, 351087
  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Input Style
    Hydraulic Motor
  • Input Type
    Hydraulic Motor
  • Manufacturer Catalog Number
    351190
  • Manufacturer Upc Number
    782475584116
  • Maximum Speed
    2248 rpm
  • Output
    Screw Conveyor
  • Output Bore Type
    Straight Bore
  • Product Net Depth
    6.9900 in;177.54 mm
  • Reduction
    Single
  • Reduction Type
    Single Stage
  • Screw Conveyor Compatible
    Yes
  • Sealing Type
    Single-Lip Contact
  • Series
    Torque Arm
  • Thermal Horsepower Rating
    20 hp
  • UPC_NO
    782475584116
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)