Motion
352162

DODGE
352162

Screw Conveyor Drive Shaft - 2.4375 in Shaft Diam., 12.0000 to 14.0000 in Screw Diam., Stainless Steel Material, 316
Mi Item #03041266
MFR #352162
Price$3,586.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
352162

Screw Conveyor Drive Shaft - 2.4375 in Shaft Diam., 12.0000 to 14.0000 in Screw Diam., Stainless Steel Material, 316
Mi Item #03041266
MFR #352162

Mfr description
C2 X 2-7/16 STNLS STL DRV SHAFT 352162
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,586.73/each

Specifications

Dimensions

  • Length
    6.6900 in
  • Screw Diameter Range
    12.0000 to 14.0000 in
  • Shaft Diameter
    2.4375 in
  • Weight
    38.14 lbs

Details

  • Country of Origin
    US
  • Material
    Stainless Steel
  • Material Grade
    316
  • UPC_NO
    782475621781
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)