Motion
352163

DODGE
352163

Screw Conveyor Drive Shaft - 3.0000 in Shaft Diam., 12.0000 to 20.0000 in Screw Diam., Stainless Steel Material, 316
Mi Item #03041267
MFR #352163
Price$6,178.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
352163

Screw Conveyor Drive Shaft - 3.0000 in Shaft Diam., 12.0000 to 20.0000 in Screw Diam., Stainless Steel Material, 316
Mi Item #03041267
MFR #352163

Mfr description
C2 X 3 STNLS STL DRV SHAFT 352163
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,178.07/each

Specifications

Dimensions

  • Length
    6.8800 in
  • Screw Diameter Range
    12.0000 to 20.0000 in
  • Shaft Diameter
    3.0000 in
  • Weight
    41.89 lbs

Details

  • Country of Origin
    US
  • Material
    Stainless Steel
  • Material Grade
    316
  • UPC_NO
    782475621859
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)