Motion
C2 X 2 3H SS

DODGE
C2 X 2 3H SS

Drive Shaft - 2.0000 in Shaft Diam., 9.0000 to 12.0000 in Screw Diam., Stainless Steel Material
Mi Item #03041269
MFR #C2 X 2 3H SS
Price$3,366.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
C2 X 2 3H SS

Drive Shaft - 2.0000 in Shaft Diam., 9.0000 to 12.0000 in Screw Diam., Stainless Steel Material
Mi Item #03041269
MFR #C2 X 2 3H SS

Mfr description
C2 X 2 3H SS DRIVE SHAFT 352187
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,366.27/each

Specifications

Dimensions

  • Hole Diameter
    0.6400 in
  • Screw Diameter Range
    9.0000 to 12.0000 in
  • Shaft Diameter
    2.0000 in
  • Weight
    16.50 lbs

Details

  • Country of Origin
    US
  • Material
    Stainless Steel
  • UPC_NO
    782475883868
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)