Motion
HSCXT205  HYDROIL SCR CONV REDCR

DODGE
HSCXT205 HYDROIL SCR CONV REDCR

352190 Hydroil Screw Conveyor Drive Shaft Mount Speed Reducer - Reducer Size: HSCXT205, Single Reduction, 5:1 Ratio, Output Bore Type: Straight
Mi Item #03041272
MFR #HSCXT205 HYDROIL SCR CONV REDCR
Price$5,947.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
HSCXT205 HYDROIL SCR CONV REDCR

352190 Hydroil Screw Conveyor Drive Shaft Mount Speed Reducer - Reducer Size: HSCXT205, Single Reduction, 5:1 Ratio, Output Bore Type: Straight
Mi Item #03041272
MFR #HSCXT205 HYDROIL SCR CONV REDCR

Mfr description
HSCXT205 HYDROIL SCR COMV REDCR 352190
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,947.05/each

Specifications

Dimensions

  • Agma Size
    115
  • Case Size
    2
  • Housing Length
    16-1/2 in
  • Housing Width
    7 in
  • Manufacturer Reducer Size
    HSCXT205
  • Maximum Output RPM
    400 rpm
  • Nominal Ratio
    5:1
  • Ratio
    5:1
  • Weight
    53.00 lbs

Details

  • Actual Ratio
    5:1
  • Case Included
    Yes
  • Compatible Conveyor Adapter
    352052, 352053
  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Input Style
    Hydraulic Motor
  • Input Type
    Hydraulic Motor
  • Manufacturer Catalog Number
    352190
  • Manufacturer Upc Number
    782475583843
  • Output Bore Type
    Straight Bore
  • Reduction
    Single
  • Screw Conveyor Compatible
    Yes
  • Sealing Type
    Single-Lip Contact
  • Series
    Torque Arm
  • Thermal Horsepower Rating
    5 hp
  • UPC_NO
    782475583843
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)