Motion
355225

DODGE
355225

Screw Conveyor Drive Shaft - 2.0000 in Shaft Diam., 9.0000 to 12.0000 in Screw Diam., Stainless Steel Material, 316
MI ITEM #03041286
MFR #355225
Price$5,110.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
355225

Screw Conveyor Drive Shaft - 2.0000 in Shaft Diam., 9.0000 to 12.0000 in Screw Diam., Stainless Steel Material, 316
MI ITEM #03041286
MFR #355225

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,110.00/each

Specifications

Dimensions

  • Length
    9.0000 in
  • Screw Diameter Range
    9.0000 to 12.0000 in
  • Shaft Diameter
    2.0000 in
  • Weight
    70.77 lbs

Details

  • Country of Origin
    US
  • Material
    Stainless Steel
  • Material Grade
    316
  • UPC_NO
    782475882359

Overview

Mfr description
C5B X 2 3H SS DRIVE SHAFT 355225

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought