1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
355228
Screw Conveyor Drive Shaft - 3.4375 in Shaft Diam., 18.0000 to 24.0000 in Screw Diam., Stainless Steel Material, 316
MI ITEM #
03041289
MFR #
355228
Price
$5,807.65
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Screw Conveyor Components
Screw Conveyor Drive Shafts
DODGE 355228
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
355228
Screw Conveyor Drive Shaft - 3.4375 in Shaft Diam., 18.0000 to 24.0000 in Screw Diam., Stainless Steel Material, 316
MI ITEM #
03041289
MFR #
355228
Mfr description
C5B X 3-7/16 3H SS DRIVE SHAFT 355228
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$5,807
.65
/each
Add to Cart
Specifications
Dimensions
Length
14.1300 in
Screw Diameter Range
18.0000 to 24.0000 in
Shaft Diameter
3.4375 in
Weight
129.63 lbs
Details
Country of Origin
US
Material
Stainless Steel
Material Grade
316
UPC_NO
782475882489
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items