Specifications
Dimensions
- Bore Diameter190 mm
- Fillet Radius2.10 mm
- Outside Diameter290 mm
- Overall Width75 mm
- Precision RatingNot Rated
- Weight40.04 lbs
Details
- ApplicationVibratory Applications
- Bearing MaterialSteel
- Bore TypeTapered 1:12
- Cage MaterialBrass Cage
- Cage TypeRoller Guided
- Closure TypeOpen
- Finish CoatingUncoated
- Internal ClearanceC4
- Lubrication Hole TypeLubrication Groove & Hole
- Max Rpm2400 rpm
- Operating Temperature Range-30 of +200 °C
- Outer Ring TypeNot Split
- Product TypeSpherical Roller Bearings
- Series230
- UPC_NO4026677885913
Overview
Mfr description
23038-E1A-XL-K-M-W209B-C4 SPHERICAL