Motion
NUTR205

NTN
NUTR205

Crowned Yoke Roller - 52 mm Roller Diameter, 25 mm Bore, 24 mm Roller Width, Open, High Carbon Steel Material
MI ITEM #03041551
MFR #NUTR205
List Price$199.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NUTR205

Crowned Yoke Roller - 52 mm Roller Diameter, 25 mm Bore, 24 mm Roller Width, Open, High Carbon Steel Material
MI ITEM #03041551
MFR #NUTR205

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$199.30/each for your price

Overview

Mfr description
NUTR205 NEEDLE ROLLER BRG

Specifications

  • Roller Shape
    Crowned
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Diameter
  • Bore Diameter
  • Roller Width
  • Bearing Element
    Needle Rollers
  • Bearing Material
    High Carbon Chrome Steel
  • Overall Width
    25 mm
  • Closure Type
    Open
  • Operating Temperature Range
    -40 to 250 °F
  • Cage Material
    None
  • Outside Diameter
    52 mm
  • Radial Dynamic Load Capacity
    9550 lbf
  • Radial Static Load Capacity
    12900 lbf
  • Roller Material
    High Carbon Chrome Steel
  • Max Rpm
    3300 rpm
  • Lubrication Hole Location
    Inner Ring
  • Finish Coating
    Uncoated
  • Manufacturer Upc Number
    4547359009385
  • UPC_NO
    4547359009385
  • Harmonization Code
    8482.40.0000
  • Weight
    0.619 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text