Motion
ILPG10/9

SALISBURY
ILPG10/9

Electrical/Lineman Insulating Gloves - Size 9, Goatskin Leather/Vinyl, 10 in Long
Mi Item #03041581
MFR #ILPG10/9
Price$79.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SALISBURY
ILPG10/9

Electrical/Lineman Insulating Gloves - Size 9, Goatskin Leather/Vinyl, 10 in Long
Mi Item #03041581
MFR #ILPG10/9

Mfr description
ILPG10/9 LEATHER PROTECTOR GLOVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$79.84/each

Specifications

Dimensions

  • Glove Size
    9
  • Length  
    10 in

Details

  • Color
    Green / Orange
  • Hand Type
    Pair
  • Material
    Goatskin Leather/Vinyl
  • Split Or Grain Leather
    Grain
  • Standards Met
    ASTM F496, ASTM F696
  • Type
    Leather Protector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)