Motion
CL-2-FN
Flange Nut - Steel, Thread Size: 3/8-16 in
Mi Item #03041593
MFR #CL-2-FN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange Nut - Steel, Thread Size: 3/8-16 in
Mi Item #03041593
MFR #CL-2-FN

Mfr description
CL2FN FLANGED NUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Thread Size
    3/8-16 in

Details

  • Finish Coating
    Black Oxide
  • Material
    Steel
  • Thread Direction
    Right Hand
  • Thread Pitch Type
    Coarse
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)