Motion
35476 FLAP WHEEL TYPE 83 244D 1"X1"X1/4"80 X-WEIGHT

3M
35476 FLAP WHEEL TYPE 83 244D 1"X1"X1/4"80 X-WEIGHT

3M™ Flap Wheel 244D, Type 83, 1 in x 1 in x 1/4 in, 80 X-weight, 10 per case
Mi Item #03042051
MFR #35476 FLAP WHEEL TYPE 83 244D 1"X1"X1/4"80 X-WEIGHT
Price$9.98/wh
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
35476 FLAP WHEEL TYPE 83 244D 1"X1"X1/4"80 X-WEIGHT

3M™ Flap Wheel 244D, Type 83, 1 in x 1 in x 1/4 in, 80 X-weight, 10 per case
Mi Item #03042051
MFR #35476 FLAP WHEEL TYPE 83 244D 1"X1"X1/4"80 X-WEIGHT

Mfr description
35476 FLAP WHEEL TYPE 83 244D
  • For industrial/occupational use only. Not for consumer sale or use.
  • General-purpose wheel for grinding, polishing, sanding and finishing
  • Aluminum oxide mineral cuts sharp, lasts long and finishes fine
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.98/wh

Specifications

Dimensions

  • Shank Size  
    1/4 in
  • Wheel Diameter  
    1 in
  • Wheel Width
    1 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    80
  • Long Description
    The 35476 is a flap wheel made with aluminum oxide abrasive in an 80 grit, equipped with a 1/4 inch shank size, a 1 inch wheel diameter, a 1 inch wheel width, and a maximum speed of 30,000 rpm, suitable for high-speed deburring and general-purpose finishing.
  • Manufacturer Stock Number
    60440108722
  • Manufacturer Upc Number
    00051144354764
  • Max Rpm
    30000 rpm
  • UPC_NO
    00051144354764
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)