Motion
PLR267-BK
SpillBlocker Portable Spill- & Leak-Blocking Dikes - Non-Weight Bearing, Smooth Surface, Polyurethane Material, Black Color
MI ITEM #03042060
MFR #PLR267-BK
Price$1,314.58/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SpillBlocker Portable Spill- & Leak-Blocking Dikes - Non-Weight Bearing, Smooth Surface, Polyurethane Material, Black Color
MI ITEM #03042060
MFR #PLR267-BK

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,314.58/bx

Specifications

Dimensions

  • Dimensions
    3-1/2 in x 5 ft x 3 in
  • Height
    3 in
  • Length
    5 ft
  • Width
    3-1/2 in

Details

  • Approval Listing Regulations
    40 CFR 112.7, 40 CFR 122.26
  • Color
    Black
  • Material
    Polyurethane
  • Maximum Temperature
    120 °F
  • Minimum Temperature
    -10 °F
  • Package Quantity
    2
  • Style
    Curb
  • Surface Compatibility
    Smooth
  • Temperature Range
    -10 to 120 °F
  • Type
    Non-Weight Bearing

Overview

Mfr description
PLR267-BK BLACK SPILLBLOCKER
  • Small, flexible design can be snaked through hot tap or branch pipes into larger pipelines that are otherwise inaccessible
  • Pipe plug inflates up to eight times its size to prevent the flow of liquids during repairs or to block pipes or drains in the event of a spill (connects to your air compressor)
  • Conforms to a wide range of pipe dimensions; inflate fully or partially to fit your application
  • UV-resistant, nylon-reinforced nitrile resists oils and has a shelf life of more than ten years
  • Compact size takes up very little storage space and is ideal for grab-and-go applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought