Motion
PLR267-YW
SpillBlocker Portable Spill- & Leak-Blocking Dikes - Non-Weight Bearing, Smooth Surface, Polyurethane Material, Yellow Color
Mi Item #03042062
MFR #PLR267-YW
Price$1,051.66/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SpillBlocker Portable Spill- & Leak-Blocking Dikes - Non-Weight Bearing, Smooth Surface, Polyurethane Material, Yellow Color
Mi Item #03042062
MFR #PLR267-YW

Mfr description
PLR267-YW YELLOW SPILLBLOCKER
  • Small, flexible design can be snaked through hot tap or branch pipes into larger pipelines that are otherwise inaccessible
  • Pipe plug inflates up to eight times its size to prevent the flow of liquids during repairs or to block pipes or drains in the event of a spill (connects to your air compressor)
  • Conforms to a wide range of pipe dimensions; inflate fully or partially to fit your application
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,051.66/bx

Specifications

Dimensions

  • Dimensions
    3-1/2 in x 5 ft x 3 in
  • Height
    3 in
  • Length
    5 ft
  • Width
    3-1/2 in

Details

  • Approval Listing Regulations
    40 CFR 112.7, 40 CFR 122.26
  • Color
    Yellow
  • Material
    Polyurethane
  • Maximum Temperature
    120 °F
  • Minimum Temperature
    -10 °F
  • Package Quantity
    2
  • Style
    Curb
  • Surface Compatibility
    Smooth
  • Temperature Range
    -10 to 120 °F
  • Type
    Non-Weight Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)