Motion
PLR268-BK
SpillBlocker Portable Spill- & Leak-Blocking Dikes - Non-Weight Bearing, Smooth Surface, Polyurethane Material, Black Color
Mi Item #03042063
MFR #PLR268-BK
Price$261.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SpillBlocker Portable Spill- & Leak-Blocking Dikes - Non-Weight Bearing, Smooth Surface, Polyurethane Material, Black Color
Mi Item #03042063
MFR #PLR268-BK

Mfr description
PLR268-BK BLACK SPILLBOCKER DIKE CORNER
  • Add this handy corner piece to a pair of SpillBlocker Dikes to create a 90º angle
  • Built-in dovetail connectors form a liquid-proof seal
  • Build any shape or configuration to suit your application or environment
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$261.84/each

Specifications

Dimensions

  • Dimensions
    4-3/4 x 5 x 3 in
  • Height
    3 in
  • Length
    5 in
  • Width
    4-3/4 in

Details

  • Approval Listing Regulations
    40 CFR 112.7, 40 CFR 122.26
  • Color
    Black
  • Material
    Polyurethane
  • Maximum Temperature
    120 °F
  • Minimum Temperature
    -10 °F
  • Package Quantity
    1
  • Style
    Corner
  • Surface Compatibility
    Smooth
  • Temperature Range
    -10 to 120 °F
  • Type
    Non-Weight Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)